Zoro Homepage

Safety Interlock Switch 2NC/1NO Magnetically Actuated

  • Mfr # FF5-21-DC-10

  • Zoro # G4212381


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Series
FF5
DC Contact Rating
0.3 A @ 24 V
Contact Form
1NO/2NC
IP Rating
IP67
Operating Temp. Range
14 Degrees to 131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5-21-DC-10
Zoro #
G4212381
UPC #
-
Country of Origin
United Kingdom

Dimensions

Actuator Depth
2.08 in
Cable Length
32.81 ft
Actuator Width
0.53 in
Switch Height
1.1 in
Switch Depth
2.04 in
Actuator Height
1.14 in
Switch Width
2.04 in
Magnet Actuator Depth
2.08 in
Overall Depth
2.04 in
Magnet Actuator Height
1.14 in
Overall Width
1.1 in
Magnet Actuator Width
0.53 in
Overall Height
0.55 in

Details

Item
Magnetically Actuated Safety Interlock Switch
Series
FF5
DC Contact Rating
0.3 A @ 24 V
Contact Form
1NO/2NC
IP Rating
IP67
Operating Temp. Range
14 Degrees to 131 Degrees F
Termination Type
Pre-Cabled
Off Sensing Distance
0.67 in
On Sensing Distance
0.24 in
Standards
CE, UL Listed
Body Material
ABS
Includes
Actuator
Description/Special Features
Red ABS resin filled; Vibration 50Hz to 100Hz; Shock 10G
Operating Temperature - Maximum
131 Degrees F
On Sensing Distance - Maximum
0.28 in
Off Sensing Distance - Maximum
0.67 in
Switch Type
Reed Switch
Body Style
Rectangular
Operating Temperature - Minimum
-13 Degrees F

Description

Magnetically Actuated Safety Interlock Switch, Series FF5, Switch Width 2.04 in, Switch Height 1.1 in, Switch Depth 2.04 in, Contact Form 1NO/2NC, AC Contact Rating Not Applicable, DC Contact Rating 0.3 A @ 24 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Pre-Cabled, Cable Length 32.81 ft, IP Rating IP67, Actuator Width 0.53 in, Actuator Height 1.14 in, Actuator Depth 2.08 in, On Sensing Distance 0.24 in, Off Sensing Distance 0.67 in, Body Material ABS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.