Fendall 1 Gallon Flash Flood Portable Eyewash Station - Premixed Cartridge
- Mfr # 32-000400-0000
- Zoro # G809146531
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Height
20 in
Width
10-1/2 in
Color
Green
Installation Type
Portable
Eye Wash and Shower Mounting
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-000400-0000
- Zoro #
- G809146531
- UPC #
- 364809410195
- Country of Origin
- United States
Dimensions
- Height
- 20 in
- Width
- 10-1/2 in
- Depth
- 14 in
Details
- Item
- Eyewash Station
- Color
- Green
- Installation Type
- Portable
- Eye Wash and Shower Mounting
- Wall
- Activation
- Pull
- Tank Capacity
- 1 gal
- Eyewash Bowl Material
- Polyethylene
- Assembled/Unassembled
- No
Description
Self-contained, 1 gallon premixed cartridge station. Eliminates need for expensive plumbing. Easy-to-use pull handle activates stream, frees worker's hands to hold eyes open. Flushes eyes with a steady criss-cross stream of buffered isotonic Eyesaline concentrate included which kills bacteria and increases life of solution. Mounting bracket included. Constructed of rugged high impact polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.