Honeywell Servus
Knee Boots, Size 11, 15" H, Black, Plain, PR
Mfr # 75108/11
Zoro # G0009256
original price:
$43.99
17% off
new price: $36.29
/pr
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red/Gray
- Material PVC Injection Molded Construction; Insole: Removable and Washable Ergonomic Foot Form; Outsole: Slip Resistance TDT; Shank: Steel
- Gender Men's
- Toe Type Plain
- Insulated No
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721L-09)
- WELLS LAMONT Extra Large Hydrahyde Cowhide Leather Work Glove (7392095)
- VIKING Tempest II Jacket, Black/Royal, Blue, XL (838CB-XL)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Black, Plain, PR (75108/6)
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Black, Plain, PR (75108/10)
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Black, Plain, PR (75108/14)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 10, 1 Pair (75126/10)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Gray, Plain, PR (75102/8)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Black, Plain, PR (75108/15)
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- Honeywell Servus Foot Protection