Shop All Rubber Boots
Honeywell Servus
Knee Boots, Size 14, 15" H, Olive, Plain, PR
Mfr # 75120/14
Zoro # G3864804
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Honeywell Servus
- MFR # 75120/14
- Zoro # G3864804
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Details
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Smoke Anti-Fog (65336)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 14, EE, PR (SE4625)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (23Z423)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3170/L)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Olive, Plain, PR (75120/12)
- HONEYWELL SERVUS Knee Boots, Size 7, 15" H, Olive, Plain, PR (75120/7)
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Olive, Plain, PR (75120/10)
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 12 (75109/12)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/12)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/12)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- Honeywell Servus Foot Protection