Shop All Rubber Boots
Honeywell Servus
Men's Steel Knee Boots Brown
Mfr # 22234/12
Zoro # G4827645
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Honeywell Servus
- MFR # 22234/12
- Zoro # G4827645
- UPC # 086189014441
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Details
Description
Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern V-Style, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stencil Letters Kit 2 in, Brass, 33PCS (20Y506)
- ZORO SELECT Biodegradable Flagging Tape, Yellow, 100ft (BDY-200)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 18 in x 15 ft. (SB1815)
- 3M Safety Reader Glasses, +2.5, Clear, Antifog (11515-00000-20)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/9)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/11)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/10)
- HONEYWELL SERVUS Men's Steel Rubber Boot Black (75109/5)
- HONEYWELL SERVUS Knee Boots, Size 13, 16" H, Black, Plain, PR (18822/13)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 15" H, Tan, Stl, PR (22214/8)
- DUNLOP Size 11 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- Honeywell Servus Rubber Boots