Shop HONEYWELL

Single-GasDetector, Black, VOC

  • Mfr # 059-C112-000
  • Zoro # G3943710

product price: 
$
8,953.99
/ea
Free Shipping & Returns

Key Features

Gas Type
VOC
Operating Temp. Range
-20 Degrees to 45 Degrees C (-4 Degrees to 113 Degrees F)
Alarm Setting
Adjustable
Detects
Volatile Organic Compounds
Standards
CSA Class 1, Division 1, Group A, B, C, D, IECEX Ga Ex IA IIC T4, Europe ATEX II 2G EEx ia IIC T4, IP65, IP6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
059-C112-000
Zoro #
G3943710
UPC #
-
Country of Origin
China

Dimensions

Height
8 in
Width
10 in
Depth
13 1/2 in
Overall Height
8 in
Overall Depth
13.5 in
Overall Width
10 in

Details

Item
Single-Gas Detector
Gas Type
VOC
Operating Temp. Range
-20 Degrees to 45 Degrees C (-4 Degrees to 113 Degrees F)
Alarm Setting
Adjustable
Detects
Volatile Organic Compounds
Standards
CSA Class 1, Division 1, Group A, B, C, D, IECEX Ga Ex IA IIC T4, Europe ATEX II 2G EEx ia IIC T4, IP65, IP6
Features
Built-In Flashlight, Correction Factors for More Than 350 Compounds, Fast Response Time, Humidity Compensation, Large Display, Multi-Language, Transmits Up to Two Miles
Power Source
Battery
Includes
Alkaline Battery Adapter, Charging/Download Adapter, External Filter, Flex-I-Probe, Lamp-Cleaning Kit, ppbRAE 3000 Monitor, RAE UV Lamp, Rubber Boot with Straps, Soft Leather Case, Tedlar Bag, Tool Kit, Tube Adapter, Volatile Organic Compounds Zeroing Tubes
Housing Color
Black
Battery Type
Lithium
Resolution
1 ppm
Sensor Range
0 to 10,000 ppm
Display
LCD
Alarm Type
Audible, Vibrating, Visual
Interchangeable Sensors
Yes
Battery Life
2 yr
Alarm Setting Adjustment
Adjustable Alarm Setting
Includes Charger
Yes
Includes Batteries
Yes
Product Type
Single-Gas Detector
Display Screen Type
LCD
Operating Temperature - Minimum
-4 Degrees F
Battery Chemistry
Alkaline
Measurement Range
VOC (0 to 5,000 ppm)
Alert Type
Sound, Vibration, Light
Display Type
Digital
Operating Temperature - Maximum
113 Degrees F
Sensors Included
VOC Sensor
Includes Probe
Yes
Number of Gases Detected
1
Series
ppbRAE 3000+
Includes Test Gas
No
Gas Detected
Volatile Organic Compound
Sub-Brand
RAE Systems
Sensor Type
Photo Ionization
Number of Sensors
1
Replaceable Battery
Yes
Sensor Life
3 yr

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Volatile Organic Compound, Series ppbRAE 3000+, Sub-Brand RAE Systems, Rechargeable Battery Yes, Sensor Type Photo Ionization, Alarm Setting Adjustable, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.