Snap Action Switch, Hinge, Lever Actuator, SPDT, 15 A at 120 V AC Contact Rating

  • Mfr # BZ-2RW863-A2

  • Zoro # G4613384


product price:  $16.69
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 120 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW863-A2
Zoro #
G4613384
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
6 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Mounting Dimension - Snap Action Switch
1.00 in Centers
Length
2.0"
Actuator Length
6.00"
Depth
0.7"
Height
1.0"
Mounting Dimension
1.00" Centers
Lever Actuator Length
6 in
Body Height
1 in
Overall Depth
0.7 in
Body Depth
0.7 in
Overall Height
1 in
Mounting Hole Diameter
1/8 in
Overall Width
1.94 in
Body Width
1.94 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 120 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Housing Material
General Purpose Phenolic
Terminal Type
Screw
Watertight - Snap Action Switch
No
Voltage Rating
125VAC
Standards
CE, CSA, UL Listed
Electrical Connection - Snap Action Switch
Screw
Current Rating
15a
Operating Force
1 oz
Max. Pretravel
0.75 in
Operating Temp. Range
-67 Degrees to 185 Degrees F
Contact Form
1NO/1NC
Over Travel
0.5 in
Series
BZ
Type of Actuator
Straight Lever
Differential Travel
0.018 to 0.145 in
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
15 A @ 125 V
Type
Basic Limit Switch
Head
Lever
Head Action
Spring Return, Low Force
Over-Travel
0.5 in (12.7mm) OT
Contact Rating
15A 125-480V AC 0.5A 125V DC 0.25A 250V DC
Connection Configuration
Bottom Facing Screw w/Cup Washer, 6-32 x 0.218 in.
Connection
Screw Terminal
Construction
Phenolic
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Force to Operate
1 oz (0.28N) OF
Operator Configuration
Straight
Differential-Travel - max
0.145 in (3.68mm) DT
Electrical Connection
Screw
Differential Travel - Maximum
0.145 in
Operating Temperature - Maximum
185 Degrees F
Overtravel
0.5 in
Actuator Style
Lever
Operating Force - Maximum
1 ozf
Pretravel
0.75 in
Center Mounting Hole Distance
1 in
Body Material
Phenolic
Differential Travel - Minimum
0.018 in
Operating Temperature - Minimum
-67 Degrees F

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 15 A @ 120 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 6 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.