Snap Action Switch, Hinge, Lever Actuator, SPDT, 25 A at 480 V AC Contact Rating

  • Mfr # BE-2RV-A4

  • Zoro # G4709661


product price:  $23.99
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
25 A @ 480 V
DC Contact Rating - Snap Action Switch
25 A @ 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-2RV-A4
Zoro #
G4709661
UPC #
078454913870
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.5 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Length
2.0"
Mounting Dimension
1.00" Centers
Mounting Dimension - Snap Action Switch
1.00 in Centers
Height
1.0"
Depth
0.7"
Actuator Length
2.50"
Lever Actuator Length
2.5 in
Body Width
1.94 in
Overall Width
1.94 in
Overall Depth
0.7 in
Overall Height
1 in
Body Height
1 in
Mounting Hole Diameter
1/8 in
Body Depth
0.7 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
25 A @ 480 V
DC Contact Rating - Snap Action Switch
25 A @ 250 V
Contact Form- Switches
SPDT
Differential Travel
0.109 in
Operating Force
3.5 oz
Type of Actuator
Straight Lever
Terminal Type
Screw
Contact Form
1NO/1NC
Voltage Rating
250VAC
Current Rating
25A
Max. Pretravel
0.63 in
Housing Material
General Purpose Phenolic
Standards
CE, CSA, ENEC, UKCA, UL Listed
Series
BE
Watertight - Snap Action Switch
No
Electrical Connection - Snap Action Switch
Screw
Release Force
0.5 ozf
Over Travel
0.03 in
Operating Temp. Range
-67 Degrees to 185 Degrees F
DC Contact Rating
25 A @ 250 V
AC Contact Rating
25 A @ 125 to 480 V
Operating Temperature - Maximum
185 Degrees F
Actuator Style
Lever
Electrical Connection
Screw
Operating Temperature - Minimum
-67 Degrees F
Center Mounting Hole Distance
1 in
Operating Force - Maximum
3.5 ozf
Differential Travel - Maximum
0.109 in
Body Material
Phenolic
Overtravel
0.078 in
Pretravel
0.625 in

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 25 A @ 480 V, DC Contact Rating - Snap Action Switch 25 A @ 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.5 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.