Snap Action Switch, Pin, Plunger Actuator, 1NO, 25 A at 240 V AC Contact Rating

  • Mfr # YE-2RB-A2

  • Zoro # G4720344


product price:  $16.36
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
25 A @ 240 V
Contact Form- Switches
1NO
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YE-2RB-A2
Zoro #
G4720344
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Depth
0.7"
Mounting Dimension
1.00" Centers
Height
1.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Length
2.0"
Body Depth
0.7 in
Overall Height
1 in
Overall Depth
0.7 in
Overall Width
2 in
Body Height
1 in
Body Width
2 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
25 A @ 240 V
Contact Form- Switches
1NO
Terminal Type
Screw
Type of Actuator
Pin Plunger
Contact Form
1NO
Current Rating
25A
Standards
CSA, UL Listed
Operating Force
14.0 to 22.0 oz
Max. Pretravel
0.05 in
Series
YE
Operating Temp. Range
-67 Degrees to 185 Degrees F
Differential Travel
0.0020 to 0.0075 in
Voltage Rating
250VAC
Electrical Connection - Snap Action Switch
Screw
Release Force
10 ozf
Watertight - Snap Action Switch
No
Over Travel
0.094 in
Housing Material
General Purpose Phenolic
AC Contact Rating
25 A @ 250 V
Overtravel
0.094 in
Body Material
Phenolic
Operating Force - Minimum
14 ozf
Pretravel
0.05 in
Operating Temperature - Maximum
185 Degrees F
Actuator Style
Plunger
Differential Travel - Maximum
0.002 in
Operating Temperature - Minimum
-67 Degrees F
Operating Force - Maximum
22 ozf
Center Mounting Hole Distance
1 in
Electrical Connection
Screw

Description

Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 25 A @ 240 V, Contact Form- Switches 1NO, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series YE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.