Snap Action Switch, Plunger Actuator, SPDT, 10 A at 240 V AC Contact Rating

  • Mfr # 1DM1

  • Zoro # G4556167


product price:  $10.69
/ea

Key Features

Actuator Type - Snap Action Switch
Plunger
AC Contact Rating - Snap Action Switch
10 A @ 240 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
1.12 in
Depth - Snap Action Switch
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DM1
Zoro #
G4556167
UPC #
078454954910
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1.12 in
Depth - Snap Action Switch
0.55 in
Actuator Length
0.96"
Height
1.12"
Mounting Dimension
1.12 x 0.55" Panel Hole
Depth
0.55"
Mounting Dimension - Snap Action Switch
1.12 in x 0.55 in Panel Hole
Body Height
0.92 in
Overall Height
1.12 in
Body Width
0.52 in
Body Depth
0.97 in
Overall Depth
0.55 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Plunger
AC Contact Rating - Snap Action Switch
10 A @ 240 V
Contact Form- Switches
SPDT
Voltage Rating
250VAC
Release Force
3 ozf
Housing Material
Polyester
Type of Actuator
Bullet Nose Plunger
Differential Travel
0.045 in
Electrical Connection - Snap Action Switch
Quick Connect
Max. Pretravel
0.13 in
Current Rating
10A
Operating Force
15 oz
Contact Form
1NO/1NC
Operating Temp. Range
-35 Degrees to 180 Degrees F
Standards
CSA, UL Listed
Watertight - Snap Action Switch
No
Over Travel
0.375 in
Series
DM
Terminal Type
Quick Connect
AC Contact Rating
10 A @ 240 V
Differential Travel - Maximum
0.045 in
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-35 Degrees F
Electrical Connection
Quick Connect
Operating Force - Maximum
15 ozf
Body Material
Polyester
Overtravel
0.375 in
Pretravel
0.13 in
Actuator Style
Plunger

Description

Snap Action Switch, Plunger, AC Contact Rating - Snap Action Switch 10 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1.12 in, Depth - Snap Action Switch 0.55 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 1.12 in x 0.55 in Panel Hole, Series DM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.