Snap Action Switch - SPDT, Roller Lever, 15A, Phenolic Body, BZ Series

  • Mfr # BZ-2RW82212-A2

  • Zoro # G4718183


product price: $30.49
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ-2RW82212-A2
Zoro #
G4718183
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.05 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Length
2.0"
Mounting Dimension
1.00" Centers
Mounting Dimension - Snap Action Switch
1.00 in Centers
Actuator Length
1.05"
Height
1.0"
Depth
0.7"
Lever Actuator Length
1.05 in
Body Width
1.94 in
Overall Width
1.94 in
Body Depth
0.7 in
Overall Depth
0.7 in
Body Height
1 in
Mounting Hole Diameter
1/8 in
Overall Height
1 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Release Force
1.5 ozf
Electrical Connection - Snap Action Switch
Screw
Differential Travel
0.003 to 0.020 in
Operating Temp. Range
-67 Degrees to 185 Degrees F
Current Rating
15a
Type of Actuator
Short Roller Lever
Contact Form
1NO/1NC
Over Travel
0.094 in
Max. Pretravel
0.078 in
Watertight - Snap Action Switch
No
Operating Force
6 oz
Terminal Type
Screw
Series
BZ
Voltage Rating
250VAC
Housing Material
General Purpose Phenolic
Standards
CE, CSA, ENEC, UKCA, UL Listed
AC Contact Rating
10 A @ 125 to 480 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Over-Travel
0.094 in (2.39mm) OT
Head Action
Spring Return, Standard
Force to Operate
6 oz (1.67N) OF
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Construction
Phenolic
Connection
Screw Terminal
Connection Configuration
Bottom Facing Screw w/Cup Washer, 6-32 x 0.218 in.
Head
Roller Lever
Type
Basic Limit Switch
Contact Rating
10A 125-480V AC 0.5A 125V DC 0.25A 250V DC
Differential-Travel - max
0.02 in (0.51mm) DT
Operator Configuration
Standard
Differential Travel - Minimum
0.003 in
Body Material
Phenolic
Differential Travel - Maximum
0.02 in
Center Mounting Hole Distance
1 in
Actuator Style
Roller Lever
Operating Temperature - Maximum
185 Degrees F
Overtravel
0.094 in
Operating Force - Maximum
6 ozf
Operating Temperature - Minimum
-67 Degrees F
Electrical Connection
Screw
Pretravel
0.078 in

Description

Rated for consistent on/off actuation within specified parameters, the Honeywell BZ Series Industrial Snap Action Switch is configured for on/off actuation as specified; suitable for use in a range of compatible applications. This switch features a short roller lever actuator with spring return action, housed in a phenolic body measuring 1.94 inches wide by 1 inch high by 0.7 inches deep. It offers single-pole double-throw (SPDT) contact configuration and supports both AC and DC ratings up to 15A at 240V AC.

Key Features:

  • Actuator: Short roller lever, 1.05" length
  • Contact Form: SPDT (1NO/1NC)
  • Electrical Ratings: Up to 15A @ 240V AC; up to 0.25A @ 250V DC
  • Body Material: Phenolic construction
  • Mounting Dimensions: Center mounting holes at 1" centers; mounting hole diameter of 1/8"
  • Operating Force: Maximum of 6 ozf; release force of 1.5 ozf
  • Travel Parameters: Pretravel of 0.078", overtravel of 0.094", differential travel from 0.003" to max of 0.02"
  • Temperature Range: -67°F to +185°F (-55°C to +85°C)
  • Terminals: Bottom-facing screw terminals with cup washer (6–32 x .218")
  • Standards Compliance: CE, CSA, ENEC, UKCA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.