Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated
- Mfr # KS88003284
- Zoro # G515414450
product price:Â
$
1,454.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88003284
- Zoro #
- G515414450
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS365R/LW is a Class A solenoid gas safety valve. It is intended for use as an automatic shut-off valve in gas and air systems. It operates as a normally closed valve, remaining closed when de-energized, and is rated for operation at pressures up to 500 mbar. The unit features an integrated pilot lamp and adjustable flow setting, with protection rated at IP65. It holds certification according to SIL 3 and PL e standards, as well as EU certification, FM, and CSA approvals.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.