Shop HONEYWELL

Solenoid Gas Safety Valve, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88015065
  • Zoro # G015413649

product price: 
$
753.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88015065
Zoro #
G015413649
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS232/-R/NP is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It is rated for operation per EN 161 standards; the valve is normally closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp indicator, adjustable flow setting, and has an IP65 ingress protection rating. It is certified under applicable EU directives, FM, CSA standards; suitable for installation in systems requiring up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal
  • Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.