Solenoid Gas Safety Valve - Class A, 500 mbar, IP65, SIL 3 Rated
- Mfr # KS88205166
- Zoro # G415423927
product price:Â
$
5,243.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88205166
- Zoro #
- G415423927
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS7T80A05LQGRE/4P/P3 is a Class A solenoid gas safety valve intended for use in gas and air systems with automatic shut-off function. This valve remains closed when de-energized and supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp, flow adjustment capability, and has an ingress protection rating of IP65. The unit holds EU certification as well as FM and CSA approvals, with rated for applications requiring up to SIL 3 and PL e compliance.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valves, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.