MegaPress tee P1 0.75 P2 0.75 P3 0.75 carbon steel zinc-nickel coating

  • Mfr # 25305
  • Zoro # G923560282
product price: 
$
42.15
/ea

Key Features

Basic Fitting Material
Carbon Steel, Zinc-Nickel Coating
Fitting Connection Type
Press
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25305
Zoro #
G923560282
UPC #
691514253053
Country of Origin
Germany

Details

Item
Pipe Fittings
Basic Fitting Material
Carbon Steel, Zinc-Nickel Coating
Fitting Connection Type
Press

Description

MegaPress Pipe Tee, Fitting/Connector Type: Tee, Series: Model 4818, 3/4 in Nominal, Press, 0 To 250 deg F, Carbon Steel, EPDM Seal, Import. Viega MegaPress is a carbon steel press system and can be utilized with Schedule 5 to Schedule 40 black iron pipe. Viega MegaPress fittings for black iron pipe reduce installation time and eliminate messy cutting oils.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews