Solenoid Gas Safety Valve, VAS-VCS Series, 500 mbar, IP65, Auto Shut-Off

  • Mfr # KS88203418
  • Zoro # G515419981
product price: 
$
6,222.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203418
Zoro #
G515419981
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS8100F05NW3E/B-/PP is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. The valve is configured to be closed when not energized, according to manufacturer specifications, and rated for operation up to a maximum pressure of 500 mbar. It features a pilot lamp, flow adjustment capability, and an IP65 rating (see manufacturer documentation for specific environmental limitations). This model meets EU certification standards as well as FM and CSA approvals, with requirements applicable to SIL 3 and PL e classifications.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews