Shop HONEYWELL

Solenoid Gas Safety Valve, VAS125R/NK, 500 mbar, IP65

  • Mfr # KS88012052
  • Zoro # G315418979

product price: 
$
1,079.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88012052
Zoro #
G315418979
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125R/NK is a Class A solenoid gas safety valve intended for use as a solenoid valve with automatic shut-off functionality in gas and air systems. It is manufactured to meet EN 161 standards, configured to remain closed when not energized, and rated for a maximum operating pressure of 500 mbar. The unit includes pilot lamp and flow adjustment features, with an IP65 rating for protection against dust and water ingress. This model holds EU certification as well as FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal
  • Available versions include models equipped with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.