Shop HONEYWELL

Solenoid Gas Safety Valve, VAS232R/NKGR, 500 mbar, IP65, EN 161

  • Mfr # KS88010352
  • Zoro # G715414632

product price: 
$
1,369.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88010352
Zoro #
G715414632
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS232R/NKGR is a Class A solenoid gas safety valve intended for use in applications requiring the shut-off of gas and air lines. It is manufactured to meet EN 161 standard requirements, configured to remain closed when not energized. This model is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment options. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals. It is suitable for installation in systems classified up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.