Shop HONEYWELL
Create Account
Solenoid-Operated Butterfly Valve, MB 7/BVHM, DN40-100, 450°C Max
Mfr # KS74923048
Zoro # G415311880
product price:
$
1,740.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS74923048
- Zoro #
- G415311880
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ACT,SOLND, BVHM,MB 7LQ3 is a solenoid actuator and butterfly valve assembly intended for use in staged control applications involving industrial burners with cold or hot air. This unit combines the MB 7 series solenoid actuator with the BVHM butterfly valve to facilitate operation between two flanges in systems where airflow regulation is specified.
Key features include:
- Operating temperature up to 450°C
- Nominal diameter (DN) range: 40 to 100
- Maximum pressure: 150 mbar
- Spring-loaded valve disc and position indicator included
- MB 7L model provides slow opening and quick closing for On/Off control
- Available mains voltages: 24 V DC, 120 V AC, or 220/240 V AC
- Electrical connection via terminals or standard plug with socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.