Shop HONEYWELL
Create Account
Solenoid Valve for Gas, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88011013
- Zoro # G615410376
product price:Â
$
1,723.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88011013
- Zoro #
- G615410376
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240F/NQGL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It meets the requirements specified by EN 161 standards and is closed when not energized. The unit is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment mechanisms. This model carries EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.