Shop HONEYWELL
Create Account
Solenoid Valve for Gas, VAS-VCS Series, 500 mbar, IP65, EN 161
- Mfr # KS88017093
- Zoro # G515418816
product price:Â
$
1,844.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88017093
- Zoro #
- G515418816
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/50F/LWSR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is manufactured to meet EN 161 standards and remains closed when de-energized. This valve supports a maximum operating pressure of 500 mbar, includes pilot lamp and flow adjustment capability, and is rated IP65 for ingress protection. The unit is certified by EU, FM, and CSA authorities, and it is suitable for installation in systems with requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.