Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV3660-120
- Zoro # G723559424
product price:Â
$
1,270.99
/ea
Free Shipping & Returns
Key Features
Cover Length
36 in
For Maximum Circumference
36 in
Maximum Wattage
90 W
Cable Gauge
18 AWG
For Fitting Type
Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV3660-120
- Zoro #
- G723559424
- UPC #
- 810223075101
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 36 in
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- For Fitting Type
- Valve
- For Minimum Circumference
- 30 in
- Market
- Industrial
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- Plug Type
- Three Prong
- Electrical Connection
- Power Cord
- Color
- Gray
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- Operating Voltage
- 120V
- Standards
- OSHA
- Features
- Jacket Material
- Silicone
Dimensions
- Cover Length
- 36 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 10 in
- For Maximum Pipe Size
- 12 in
- Cover Width
- 60 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 30 in, For Maximum Circumference 36 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.