Solenoid Valve for Gas/Air, 500 mbar, IP65, Class A
- Mfr # KS88014431
- Zoro # G015410709
product price:Â
$
1,073.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88014431
- Zoro #
- G015410709
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS120/25R/NKGR is a Class A solenoid valve intended for use in applications requiring shut-off of gas and air. The valve is configured to be closed in a de-energized state and operates at a maximum pressure of 500 mbar. It is equipped with a pilot lamp, adjustable flow settings, and an IP65 ingress protection rating. The unit is EU certified, FM and CSA approved, and compatible with systems that require compliance with SIL 3 or PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.