Shop HONEYWELL

Solenoid Valve for Gas/Air, 500 mbar, IP65, Class A

  • Mfr # KS88203885
  • Zoro # G115425443

product price: 
$
16,207.72
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203885
Zoro #
G115425443
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS9125F05NNASRE/PPPP/PPPP is a Class A solenoid valve intended for use in the automatic shut-off of gas and air systems. This valve is manufactured to meet EN 161 standards, remains closed when not energized, and is rated for a maximum operating pressure (pu max.) of 500 mbar. It includes an integrated pilot lamp and adjustable flow setting, with an IP65 rating for ingress protection. The unit holds EU certification as well as FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.