Solenoid Valve for Gas/Air, Class A, 500 mbar, EN 161, IP65 Rated
- Mfr # KS88204047
- Zoro # G715425980
product price:Â
$
10,994.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204047
- Zoro #
- G715425980
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS8100F05NLKR3E/PPPP/PPZ- is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. This valve remains closed when de-energized and includes a pilot lamp and flow adjustment mechanism. It is certified to EN 161 standards, with a maximum operating pressure of 500 mbar, an IP65 enclosure rating, and approvals from FM and CSA. The product is also certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation: available in variants with specified actuation speeds (refer to technical documentation)
- Rated for operation at mains voltages of 24 V DC, 120 V AC, or 230 V AC as specified by model configuration
- Electrical connection provided via terminal interface
- Versions include optional position indicator, visual indicator, integrated bypass or pilot gas valve components, and compatible pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.