Solenoid Valve for Gas/Air, Class A, 500 mbar, EN 161
- Mfr # KS88011574
- Zoro # G615414435
product price:Â
$
1,083.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88011574
- Zoro #
- G615414435
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-R/NQGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air lines. This valve operates in accordance with EN 161 standards, remains closed when de-energized as specified, and is rated for operation at pressures up to 500 mbar. It includes a pilot lamp and adjustable flow, an IP65 enclosure rating, and is certified by EU, FM, and CSA. The unit is certified for application in systems with requirements up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.