Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, EN 161

  • Mfr # KS88206703
  • Zoro # G615425646

product price: 
$
10,488.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88206703
Zoro #
G615425646
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS8T100A05NLKSRB/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It conforms to EN 161 standards, remains closed when de-energized, and is rated for a maximum operating pressure (pu max.) of 500 mbar. The unit includes a pilot lamp that indicates operational status, is equipped with adjustable flow settings, has an IP65 enclosure rating, and is certified under applicable EU, FM, and CSA regulations. This model is suitable for integration into systems meeting requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.