Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88015566
  • Zoro # G615417474
product price: 
$
1,295.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88015566
Zoro #
G615417474
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2-/40F/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards, remaining closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit features an integrated pilot lamp and flow adjustment capability, equipped with an integrated pilot lamp and adjustable flow setting, with an IP65 rating for ingress protection. This model holds EU certification as well as FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing modes: quick opening/quick closing or slow opening/quick closing
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models equipped with visual position indicator, bypass/pilot gas valve option, or pressure switches DG../VC

Restrictions

Ratings & reviews