Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, VCS Series

  • Mfr # KS88204256
  • Zoro # G415425464

product price: 
$
7,470.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204256
Zoro #
G415425464
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS7T80A05NLQRB/MMMM/MMMM is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates according to EN 161 standards, remains in the closed position when de-energized, and is rated for a maximum operating pressure of 500 mbar. The unit features an equipped with an integrated pilot lamp and adjustable flow setting, with ingress protection rated at IP65. This model is certified under applicable EU, FM, and CSA standards and is suitable for installation in systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator (visual), fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.