Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar Max, VAS1T20

  • Mfr # KS88012944
  • Zoro # G015418415

product price: 
$
834.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88012944
Zoro #
G015418415
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T20/-N/NKSL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates according to EN 161 standards, remains in the closed position when de-energized, and is rated for operation at maximum pressures up to 500 mbar. The unit includes a pilot lamp and adjustable flow settings, an IP65-rated enclosure, and is certified under applicable EU, FM, and CSA standards. This model meets requirements for application in systems classified up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: available with either quick opening/closing or slow opening/quick closing mechanisms
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Equipped with terminal block electrical connections
  • Offered in versions that may include visual position indicators, bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.