Solenoid Valve for Gas/Air, VCS780F05NLWGL3E, 500 mbar, IP65 Rated

  • Mfr # KS88207044
  • Zoro # G315425700
product price: 
$
8,506.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88207044
Zoro #
G315425700
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS780F05NLWGL3E/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards, remaining closed when de-energized. This model supports a maximum operating pressure of 500 mbar and features both pilot lamp indication and flow adjustment capabilities. The unit carries IP65 ingress protection and holds EU certification as well as FM and CSA approvals, making it compliant with requirements applicable to systems rated up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN) from 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Rated for operation at mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews