Zoro Homepage

Spring Range, 4In. Stroke, 5-10 Psi

  • Mfr # MP909E1034

  • Zoro # G4783383


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Honeywell
Stroke
4 in
Application
Dampers
Product Type
Actuator
Includes Positioner
Positioner Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP909E1034
Zoro #
G4783383
UPC #
-
Country of Origin
United States

Details

Fits Brand
Honeywell
Item
Pneumatic Damper Actuator
Stroke
4 in
Application
Dampers
Product Type
Actuator
Includes Positioner
Positioner Not Included
Spring Range Maximum
10 psi
Fire/Smoke Application
UL Recognized Components for Fire/Smoke Applications
Manufacturer Series
MP909E
Spring Range Minimum
5 psi
Operating Temperature - Minimum
-20 Degrees F
Mounting Hardware Included
Mounting Bracket
Operating Temperature - Maximum
160 Degrees F

Description

Pneumatic Damper Actuator, Application Dampers, Fire/Smoke Application UL Recognized Components for Fire/Smoke Applications, Includes Positioner Positioner Not Included, Manufacturer Series MP909E, Mounting Hardware Included Mounting Bracket, Mounting Type Trunnion, Operating Temperature - Maximum 160 Degrees F, Operating Temperature - Minimum -20 Degrees F, Spring Range Maximum 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.