Temperature Sensor, Conduit Box
- Mfr # TR23/U
- Zoro # G616576743
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 in
Display Type
Analog
Setpoint Adjustment
Adjustable Setpoint
Compatible with Brand
Honeywell, Non-Honeywell Controllers with 10k Type2 NTC Input
Overall Height
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR23/U
- Zoro #
- G616576743
- UPC #
- 085267314503
- Country of Origin
- Mexico
- Item
- Temperature Sensor
- Display Type
- Analog
- Setpoint Adjustment
- Adjustable Setpoint
- Compatible with Brand
- Honeywell, Non-Honeywell Controllers with 10k Type2 NTC Input
- Temperature Accuracy
- +/-1 Degrees F (12 Degrees C to 30 Degrees C)
- Output
- Wireless Transmission
- Number of Mounting Holes
- 4
- Series
- TR
- Minimum Operating Temperature
- -40 Degrees F
- For Use With Building Automation Systems
- Building Automation System Compatible
- Application
- Building Automation Systems
- Maximum Operating Temperature
- 150 Degrees F
- Standards
- FCC Part 15, IEEE Std 802.15.4-2003, UL 94-5VA (Receiver), UL94-HB (Wall Module)
- Power Source
- AA Batteries
- Housing Type
- Conduit Box
- Compatible with Series
- Excel 10 W7750, W7751, W7552, W7553 Controllers, Spyder Unitary Controllers PUL and PVL, SuitePro T7350, T7351, TB8575 Thermostats
- Product Type
- Temperature Sensor
- Power Source - TS Only
- AA Batteries
- Power Source - old
- AA Batteries
- Compatible Series
- Excel 10 W7750, W7751, W7552, W7553 Controllers, Spyder Unitary Controllers PUL and PVL, SuitePro T7350, T7351, TB8575 Thermostats
- For Use With
- Excel 10 W7750, W7751, W7552, W7553 Controllers, Spyder Unitary Controllers PUL and PVL, SuitePro T7350, T7351, TB8575 Thermostats
Dimensions
- Overall Depth
- 1 in
- Overall Height
- 4 3/4 in
- Overall Width
- 3 in
Description
Temperature Sensor, Display Type Analog, Output Wireless Transmission, Housing Type Conduit Box, Temperature Accuracy +/-1 Degrees F (12 Degrees C to 30 Degrees C), Product Type Temperature Sensor, For Use With Building Automation Systems Building Automation System Compatible, Mounting Location Wall Mount, Overall Depth 1 in, Overall Height 4 3/4 in, Overall Width 3 in, Application Building Automation Systems, Setpoint Adjustment Adjustable Setpoint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.