Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch - DPDT, 10A, IP67/IP68, Metal Lever, Quick Connect Terminals

  • Mfr # 32NT91-8

  • Zoro # G5021606


product price: $37.79
/ea

Key Features

Switch Function
Maintained On/Maintained On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 18A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32NT91-8
Zoro #
G5021606
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
15/32-32UNS
Overall Height
2.51 in
Mounting Hole Diameter
0.47 in
Overall Depth
1.12 in
Stem Thread Size
15/32-32 UNS-2A
Overall Width
0.62 in

Details

Switch Function
Maintained On/Maintained On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 18A @ 28VDC
Number of Connections
6
Terminals
Quick Connect
Actuator Color
Silver
Item
Toggle Switch
Standards
CE, CSA, UL Listed
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
Mounting Hole
0.50 in dia
Stem Color
Silver
DC Contact Rating
18 A @ 28 V
AC Contact Rating
10 A @ 125 V, 10 A @ 250 V
Operating Temp. Range
-85 Degrees to 160 Degrees F
Includes
Bushing, Case, Cover, Toggle Lever
IP Rating
IP67, IP68
Product Type
Toggle Switch
Series
NT
Operating Temperature - Minimum
-40 Degrees F
Switch Function Configuration
Momentary On/On
Metal Actuator Finish
Silver
Operating Temperature - Maximum
160 Degrees F
Horsepower
1/4 hp @ 125V AC, 250 hp @ 250V AC
Number of Positions
2
Operator Illumination Style
Non-Illuminated
Resistance Properties
Dust Resistant, Shock Resistant, Watertight, Temperature Resistant, Vibration Resistant
Terminal Connection Type
Quick Connect Tab
NEMA Enclosure Rating
13, 3, 3R, 4
Actuator Material
Metal
Base Type
Flat
Number of Poles
2

Description

Honeywell NT Series Toggle Switch is a double pole, double throw (DPDT) switch suitable for applications within the specified environmental ratings. It features a maintained on/maintained on function with six quick connect terminals and is constructed with a flat base and standard metal lever actuator. The switch includes sealing between the toggle lever and bushing, as well as between the cover and case, constructed with features intended to provide resistance as specified by IP67/IP68 and NEMA ratings.

Key Features:

  • Contact Ratings: 10A at 125V AC or 250V AC; 18A at 28V DC
  • Maximum horsepower rating: 1/2 hp
  • Actuator: Silver-colored metal lever; length of 0.67 in
  • Mounting Hole Diameter: 0.47 in; stem thread size of 15/32-32 UNS-2A
  • Environmental Ratings: IP67/IP68 ingress protection; NEMA types 3, 3R, 4, and 13
  • Operating Temperature Range: -85°F to +160°F (-40°C to +71°C)
  • Resistance Properties: Rated for dust ingress protection (IP67/IP68), shock resistance per product specifications; rated watertight per IP67/IP68; rated for operation within -85°F to +160°F (-40°C to +71°C); rated for vibration exposure as specified by manufacturer testing.
  • Terminals: Quick connect tab type with six connections (DPDT configuration)
  • Overall Dimensions: Height—2.51 in; Width—0.62 in; Depth—1.12 in
  • Certifications: CE marked; CSA and UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.