Toggle Switch - 4PDT, ON-ON, Maintained, MIL-DTL-3950, IP67 Rated

  • Mfr # 4TL1-3D

  • Zoro # G4726102


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained On/Maintained On
Contact Form
4PDT
HP
1 hp
Actuator Style
Pull-to-Unlock
Amps
15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4TL1-3D
Zoro #
G4726102
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Overall Depth
1.13 in
Overall Width
1.64 in
Overall Height
2.49 in
Stem Thread Size
15/32-32 UNS-2A
Mounting Hole Diameter
0.47 in
Stem Diameter
0.47 in

Details

Switch Function
Maintained On/Maintained On
Contact Form
4PDT
HP
1 hp
Actuator Style
Pull-to-Unlock
Amps
15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
Number of Connections
12
Terminals
Screw
Standards
CE, CSA, MIL-DTL-3950, UL Listed
Special Features
Silver Cadmium Oxide Contacts
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
Actuator Color
Silver
Stem Color
Silver
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
Operating Temp. Range
-85 Degrees to 160 Degrees F
Item
Toggle Switch
Includes
Bushing, Case, Cover, Toggle Lever
DC Contact Rating
20 A @ 28 V
Mounting Hole
0.50 in dia
IP Rating
IP67
Product Type
Toggle Switch
Series
TL
Metal Actuator Finish
Silver
Resistance Properties
Shock Resistant, Vibration Resistant
Operator Illumination Style
Non-Illuminated
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC
Terminal Connection Type
Screw Terminals
Operating Temperature - Minimum
-85 Degrees F
Number of Positions
2
Features
Locked Out of Center Position
Operating Temperature - Maximum
160 Degrees F
Base Type
Step
Switch Function Configuration
On/On
Actuator Material
Metal
Number of Poles
4

Description

Honeywell MICRO SWITCH TL Series Toggle Switch ON-ON 4PDT is a toggle switch suitable for applications as specified by the manufacturer. This model features a maintained ON/ON function, 4-pole double throw (4PDT) contact form, and screw terminal connections. The construction includes a bonded seal between the toggle lever and bushing as well as between the cover and case. It meets military qualification standards MIL-DTL-3950 and carries CE, CSA, and UL listings.

Key Features:

  • Contact Ratings: 15A @ 125V AC / 250V AC; 20A @ 28V DC
  • Actuator: Silver metal pull-to-unlock style; length of 0.67 in
  • Positions & Poles: Two positions (ON/ON), four poles (4PDT), twelve connections
  • Mounting: Step base with mounting hole diameter of 0.47 in
  • Resistance Properties: constructed to meet shock and vibration resistance standards as specified (refer to product datasheet); IP67 rated
  • Operating Temperature Range: -85°F to +160°F
  • Special Features: Locked out of center position; silver cadmium oxide contacts; non-illuminated operator style
  • Dimensions: Overall height—2.49 in, width—1.64 in, depth—1.13 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.