Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A at 277V AC

  • Mfr # 1TL1-1L

  • Zoro # G4745501


product price:  $84.29
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained On/Maintained Off/Maintained On
Contact Form
SPDT
HP
1 hp
Actuator Style
Pull-to-Unlock
Amps
15A @ 125VAC, 15A @ 250VAC, 20A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TL1-1L
Zoro #
G4745501
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Terminal Size
#6-32
Mounting Hole Diameter
0.47 in
Stem Diameter
0.47 in
Overall Width
0.62 in
Stem Thread Size
15/32-32 UNS-2A
Overall Height
2.3 in
Overall Depth
1.12 in

Details

Switch Function
Maintained On/Maintained Off/Maintained On
Contact Form
SPDT
HP
1 hp
Actuator Style
Pull-to-Unlock
Amps
15A @ 125VAC, 15A @ 250VAC, 20A @ 28VDC
Number of Connections
3
Terminals
Screw
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
Actuator Color
Silver
Item
Toggle Switch
Operating Temp. Range
-85 Degrees to 160 Degrees F
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
Special Features
Silver Cadmium Oxide Contacts
DC Contact Rating
20 A @ 28 V
Mounting Hole
0.50 in dia
Includes
Bushing, Case, Cover, Toggle Lever
Stem Color
Silver
Standards
CE, CSA, MIL-DTL-3950, UL Listed
IP Rating
IP67
Product Type
Toggle Switch
Voltage
277V AC
Series
TL
Mounting
Bushing ODxL: 15/32 x 0.47 in.
Amps/250V
15A/250V AC
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC
Circuit Operation
On-Off-On (maintained)
Type
Pull-to-Unlock Toggle Switch
Toggle Material
Metal
Amps/Vdc
20A/28V DC
Amps/125V
15A/125V AC
Temperature Range
-85° to +185°F (-65° to +85°C)
Operating Temperature - Minimum
-85 Degrees F
Operating Temperature - Maximum
160 Degrees F
Terminal Connection Type
Screw Terminals
Base Type
Step
Switch Function Configuration
On/Off/On
Number of Positions
3
Resistance Properties
Shock Resistant, Vibration Resistant
Number of Poles
1
Actuator Material
Metal
Operator Illumination Style
Non-Illuminated
Metal Actuator Finish
Silver

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Lever-Lock, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.