Zoro Homepage

Toggle Switch, SPDT, 3 Connections, On/Off/On, 1 hp, 15A at 277V AC

  • Mfr # 1NT1-1

  • Zoro # G4590634


product price: $30.49
/ea

Key Features

Switch Function
On/Off/On
Contact Form
SPDT
HP
1 hp
Actuator Style
Standard Lever
Amps
15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NT1-1
Zoro #
G4590634
UPC #
078454955870
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Overall Width
0.62 in
Overall Height
2.3 in
Stem Diameter
0.47 in
Overall Depth
1.12 in
Stem Thread Size
15/32-32 UNS-2A
Mounting Hole Diameter
0.47 in

Details

Switch Function
On/Off/On
Contact Form
SPDT
HP
1 hp
Actuator Style
Standard Lever
Amps
15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
Number of Connections
3
Terminals
Screw
Special Features
Step Base
Actuator Color
Silver
Includes
Bushing, Case, Cover, Toggle Lever
Item
Toggle Switch
DC Contact Rating
20 A @ 28 V
Standards
CE, CSA, UL Listed
Stem Color
Silver
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
Mounting Hole
0.50 in dia
Operating Temp. Range
-85 Degrees to 160 Degrees F
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
IP Rating
IP67, IP68
Product Type
Toggle Switch
Series
NT
NEMA Enclosure Rating
13, 3, 3R, 4
Base Type
Step
Operating Temperature - Minimum
-40 Degrees F
Operator Illumination Style
Non-Illuminated
Terminal Connection Type
Screw Terminals
Metal Actuator Finish
Silver
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC
Number of Positions
3
Switch Function Configuration
On/Off/On
Number of Poles
1
Actuator Material
Metal
Resistance Properties
Dust Resistant, Shock Resistant, Watertight, Temperature Resistant, Vibration Resistant
Operating Temperature - Maximum
160 Degrees F

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.