Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch - SPDT, Momentary ON/OFF/ON, 10A, IP67/IP68, Screw Terminals

  • Mfr # 1NT1-7

  • Zoro # G4713037


product price: $35.19
/ea

Key Features

Switch Function
Momentary On/Maintained Off/Momentary On
Contact Form
SPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC , 10A @ 250VAC, 10A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NT1-7
Zoro #
G4713037
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Stem Diameter
0.47 in
Stem Thread Size
15/32-32 UNS-2A
Overall Depth
1.12 in
Mounting Hole Diameter
0.47 in
Overall Height
2.3 in
Overall Width
0.62 in

Details

Switch Function
Momentary On/Maintained Off/Momentary On
Contact Form
SPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC , 10A @ 250VAC, 10A @ 28VDC
Number of Connections
3
Terminals
Screw
Operating Temp. Range
-85 Degrees to 160 Degrees F
Includes
Bushing, Case, Cover, Toggle Lever
Actuator Color
Silver
Mounting Hole
0.50 in dia
Item
Toggle Switch
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
Special Features
Step Base
DC Contact Rating
15 A @ 28 V
AC Contact Rating
10 A @ 125 V, 10 A @ 250 V
Standards
CE, CSA, UL Listed
Stem Color
Silver
IP Rating
IP67, IP68
Product Type
Toggle Switch
Series
NT
Switch Function Configuration
Momentary On/Off/Momentary On
Number of Poles
1
Operating Temperature - Maximum
160 Degrees F
Base Type
Step
Metal Actuator Finish
Silver
Number of Positions
3
NEMA Enclosure Rating
13, 3, 3R, 4
Terminal Connection Type
Screw Terminals
Resistance Properties
Dust Resistant, Shock Resistant, Watertight, Temperature Resistant, Vibration Resistant
Operator Illumination Style
Non-Illuminated
Horsepower
1/4 hp @ 125V AC, 250 hp @ 250V AC
Actuator Material
Metal
Operating Temperature - Minimum
-40 Degrees F

Description

The Honeywell NT Series Toggle Switch is a single-pole, double-throw (SPDT) switch intended for applications as specified by the manufacturer. It features a standard metal lever actuator with a silver finish and step base construction. The switch offers momentary ON/OFF/momentary ON functionality and is equipped with screw terminals designed to provide mechanical connection points. Its constructed-with-materials-and-features-as-specified-in-product-documentation includes seals at designated locations per manufacturer specifications.

Key Features:

  • Contact Ratings: 10A @ 125V AC, 10A @ 250V AC, 15A @ 28V DC
  • Actuator: Standard metal lever, silver color, length of 0.67 in
  • Mounting: Step base; mounting hole diameter of 0.47 in
  • Protection Ratings: IP67/IP68; NEMA types 3, 3R, 4, and 13
  • Operating Temperature Range: -85°F to +160°F (-40°C to +71°C)
  • Terminals: Screw type; three connection points
  • Rated for dust ingress (IP67/IP68), impact resistance, water ingress protection (IP67/IP68), operation within stated temperature range (-85°F to +160°F / -40°C to +71°C), and vibration exposure per applicable standards
  • Certifications: CE marked; CSA and UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.