Shop HONEYWELL
See all product information
Create Account
TravelCharger, For RAE, 12VDC
- Mfr # 059-3014-000
- Zoro # G3944523
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Features
Compact Design
Input Voltage
12V DC
Overall Height
5 in
Overall Width
5 in
Voltage
12V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 059-3014-000
- Zoro #
- G3944523
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 5 in
- Overall Width
- 5 in
- Length
- 6 in
- Width
- 5 in
- Height
- 5 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Fits Chest Size
- Compact Design
Details
- Item
- Travel Charger
- Features
- Compact Design
- Input Voltage
- 12V DC
- Voltage
- 12V DC
- For Use With
- MiniRAE Series, PPBRAE Series, UltraRAE Series
- Product Type
- Travel Charger
- Power Source
- 110 to 240VAC
- Sub-Brand
- RAE
- Status Indicator
- No
- Series
- MiniRAE 2000, MiniRAE Lite, ppbRAE 3000, UltraRAE 3000
- Operating Voltage
- 12V DC
- Compatible Manufacturer Part Number
- 059-D310-000, 059-D311-200
- Compatible Product Type
- MiniRAE Series, PPBRAE Series, UltraRAE Series
Description
Travel Charger, Product Type Travel Charger, Features Compact Design, Series MiniRAE 2000, MiniRAE Lite, ppbRAE 3000, UltraRAE 3000, Sub-Brand RAE, For Use With MiniRAE Series, PPBRAE Series, UltraRAE Series, Operating Voltage 12V DC, Overall Height 5 in, Overall Length 6 in, Overall Width 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.