Honeywell Uvex

Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series


product price: $19.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Uvextreme AF | HYDROSHIELD® AF
  • Standards EN166, EN168
  • Eyewear Venting Indirect
  • ANSI Dust/Splash Rating D3, D4
  • X-Ray Detectable No
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Lens Coating Uvextreme AF | HYDROSHIELD® AF
Standards EN166, EN168
Eyewear Venting Indirect
ANSI Dust/Splash Rating D3, D4
X-Ray Detectable No
Frame Material Silicone
Lens Material Polycarbonate
Frame Color Navy
Item Safety Goggles
UV Protection 99.9%
Lens Color Gray | Shade 3.0 | Shade 5.0
Series Uvex Flex Seal
Foam Lined No
Includes Headband
Gender Unisex
Photochromatic Lens No
Metal Detectable No
Ultra-Violet Scale Protection Designation U6
Includes Brow Lining No
Includes Anti-Static Lens Coating No
Includes Anti-Fog Lens Coating Yes
Frame Style Goggles
Includes Eye Socket Lining Yes
Includes No Lens Coatings No
Includes Polarized Lens Coating No
Application General Purpose
Eye Socket Lining Material Silicone
Band Material Fabric
Dielectric Protection No
Brow Lining Material Silicone
Includes Scratch-Resistant Lens Coating Yes
Nose Bridge Material Silicone

Description

ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Fabric, Brow Lining Material Silicone, Dielectric Protection No, Eye Socket Lining Material Silicone, Eyewear Size Universal, Frame Color Navy, Frame Material Silicone, Frame Style Goggles, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining Yes, Includes No Lens Coatings No, Includes Polarized Lens Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.