V15W2 Explosion-Proof Miniature Switches
- Mfr # V15W-WP200-W2
- Zoro # G323956142
product price:Â
$
30.65
/ea
Sold in multiples of 10 for
$306.50
Key Features
Actuator Style
Pin Plunger
Body Material
PBT Thermoplastic Polyester
IP Rating
IP67
Mounting Style
Surface
Resistance Properties
Watertight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V15W-WP200-W2
- Zoro #
- G323956142
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Miniature Snap Action Switch
- Actuator Style
- Pin Plunger
- Body Material
- PBT Thermoplastic Polyester
- IP Rating
- IP67
- Mounting Style
- Surface
- Resistance Properties
- Watertight
- Series
- V15W
- Operating Temperature - Minimum
- -40 Degrees F
- Electrical Connection
- Quick Connect
- Switch Structure
- SPST
- Mounting Hole Pattern
- Diagonal
- Mounting Hole Vertical Center to Center Distance
- 10 mm
- Contact Form
- 1NO
- Operating Force - Maximum
- 2.94 N
- Operating Force - Minimum
- 0.49 N
- DC Contact Rating
- 5 A @ 30 V
- AC Contact Rating
- 6 A @ 125 V, 6 A @ 250 V
- Mounting Hole Horizontal Center to Center Distance
- 22 mm
- Operating Temperature - Maximum
- 185 Degrees F
- Standards
- CQC, cUL, ENEC, UL
- Differential Travel - Minimum
- 0.015 in
Dimensions
- Mounting Hole Diameter
- 1/8 in
- Overall Height
- 0.63 in
- Overall Width
- 1.3 in
- Overall Depth
- 0.41 in
Description
Miniature Snap Action Switch, Series V15W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.