V15W2 Explosion-Proof Miniature Switches
- Mfr # V15W2-EZ100A05-W2
- Zoro # G423744595
product price:Â
$
13.59
/ea
Sold in multiples of 10 for
$135.90
Key Features
Switch Structure
SPDT
Body Material
PBT Thermoplastic Polyester
Operating Force - Minimum
0.98 N
Overall Depth
0.4 in
Series
V15W2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V15W2-EZ100A05-W2
- Zoro #
- G423744595
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 0.4 in
- Overall Height
- 0.63 in
- Overall Width
- 1.3 in
Details
- Item
- Miniature Snap Action Switch
- Switch Structure
- SPDT
- Body Material
- PBT Thermoplastic Polyester
- Operating Force - Minimum
- 0.98 N
- Series
- V15W2
- Standards
- cUL, ENEC, IEC, QCQ, UL
- Contact Form
- 1NO/1NC
- AC Contact Rating
- 6 A @ 125 V, 6 A @ 250 V
- Electrical Connection
- Quick Connect
- Operating Temperature - Maximum
- 185 Degrees F
- DC Contact Rating
- 5 A @ 30 V
- Operating Force - Maximum
- 1.96 N
- Contact Action
- Snap-Action
- Operating Temperature - Minimum
- -13 Degrees F
Description
Miniature Snap Action Switch, Series V15W2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.