Rectangular Duct Hanger, PK10
- Mfr # BT2-LG-5FT-GRA
- Zoro # G823956185
product price:Â
$
186.99
/pk of 10, $18.70/ea
Free Shipping & Returns
Key Features
Mounting Hole Diameter
5 mm
Overall Length
5 ft
Standards
DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
Series
Butterfly Trapeze
Product Type
Duct Hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT2-LG-5FT-GRA
- Zoro #
- G823956185
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Diameter
- 5 mm
- Overall Length
- 5 ft
- Overall Width
- 2 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Item
- Rectangular Duct Hanger
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Series
- Butterfly Trapeze
- Product Type
- Duct Hanger
- Loop Attachment Type
- Adjustment Pin
- Shape
- Adjustable Joint
- Load Capacity
- 100 lb
- Material
- Galvanized Steel
- Material Fabrication
- Sintered
- For Duct Shape
- Rectangular
- Attachment Type
- Loop
- Wire Rope Finish
- Galvanized
- Maximum Allowable Load
- 45 kg
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
Description
Rectangular Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.