Zoro Homepage

V8043A1003 24V Zone Valve

  • Mfr # V8043A1003

  • Zoro # G6066628


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Closeoff Pressure Type
20 psi
Connection Type
Flare
Voltage
24 Vac, Power Consumption--7.7 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8043A1003
Zoro #
G6066628
UPC #
-
Country of Origin
United States

Details

Closeoff Pressure Type
20 psi
Connection Type
Flare
Voltage
24 Vac, Power Consumption--7.7 VA

Description

V8043A1003 24V Zone Valve (1/2" Flare, 2-Pos,N/C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.