Shop HONEYWELL
Create Account
Valve Actuator - IC 50, 0-90°, 3-30 Nm, 24-230V AC
Mfr # KS74215222
Zoro # G815311893
product price:
$
1,903.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74215222
- Zoro #
- G815311893
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ACT, IC 50 07H7TR10 is a reversible gear motor rated for rotary movement within a range of 0 to 90 degrees for the actuation of gas and air valves. This valve actuator includes selectable direction of rotation and is equipped with automatic and manual mode changeover. It includes external position indicator for monitoring; suitable for use in industrial environments.
Key features include:
- Running time: 7.5 seconds per 90° rotation
- Voltage-free limit switches for operational flexibility
- Selectable direction of rotation (IC 50 series)
- Position feedback with external indicator
- Three-point step or continuous signal control options
- Torque range: 3 to 30 Nm (IC 50 series)
- Compatible mains voltage: 24 to 230 V AC