Zoro Homepage

Valve, Pneumatic, 2.5 Cv

  • Mfr # VP513B1053

  • Zoro # G4879362


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Type
Unitary
Max. Safe Air PSI
30 psi
Body Pressure Rating (PSI)
250 psi
Features
Rotating Actuator, Aligns Air Connection with Control Air Piping, Brass Lower Seat is Integral and Upper seat is Removable
Close Off Rating @ Main PSI
50 @ 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP513B1053
Zoro #
G4879362
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
6 7/8 in
Width (In.)
5 1/8 in
Overall Depth
5 1/8 in
Overall Height
5 1/8 in
Port Connection Size
1/2 in
Overall Length
5 1/8 in

Details

Item
Hydronic Globe Valve
Type
Unitary
Max. Safe Air PSI
30 psi
Body Pressure Rating (PSI)
250 psi
Features
Rotating Actuator, Aligns Air Connection with Control Air Piping, Brass Lower Seat is Integral and Upper seat is Removable
Close Off Rating @ Main PSI
50 @ 7
Function
Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
Pipe (In.)
5/8 OD
Valve Type
2-Way NC
Spring Range (PSI)
9-13
Cv
2.5
Max. Controlled Medium Temp. (F)
250 Degrees F
Application
Chilled/Hot Water Control
Specific Valve Action
Stem Up to Close
Actuator Control Pressure - Maximum
13 psi
Flow Characteristic
Equal Percentage
Actuator Control Pressure - Minimum
9 psi
Operating Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
250 Degrees F
Distance Between Inlet and Outlet Port
3 1/2 in
Close-Off Pressure
50 psi
Port Connection Type
Flare
Body Material
Bronze
For Media
Water
Coefficient of Volume (Cv)
2.5
Actuator Type
Pneumatic
Manufacturer Series
VP513B
Includes Actuator
Actuator Included
Body Pattern
Two-Way
Seat Material
Brass
Configuration
Offset
Actuator Control Signal
Proportional
Valve Action
Normally Closed
Stem Material
Stainless Steel
Allowable Pressure - Maximum
25 psi

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum 13 psi, Actuator Control Pressure - Minimum 9 psi, Actuator Control Signal Proportional, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Pneumatic, Allowable Pressure - Maximum 25 psi, Application Chilled/Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 50 psi, Coefficient of Volume (Cv) 2.5, Configuration Offset, Distance Between Inlet and Outlet Port 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.