Wall Module

  • Mfr # TR100-TH-G

  • Zoro # G716592018


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Display Size
2.4 in Diagonal
Manufacturers Warranty Length
5 yr
Maximum Operating Temperature
122 Degrees F
Display Type
Digital
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR100-TH-G
Zoro #
G716592018
UPC #
085267389402
Country of Origin
United States

Dimensions

Display Size
2.4 in Diagonal
Manufacturers Warranty Length
5 yr
Overall Height
1 in
Overall Width
3 7/8 in
Overall Length
4 1/2 in

Details

Item
Temperature and Humidity Sensor
Maximum Operating Temperature
122 Degrees F
Display Type
Digital
Minimum Operating Temperature
32 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Maximum Sensing Temperature
122 Degrees F
Interface Type
Touchscreen
Weight
0.52 lb
Storage Temperature Range
-40 Degrees to 150 Degrees F
Electrical Connection Type
Hardwired
Standards
CE, FCC, ICES, Prop65, REACH, RoHS, UK, UL/cUL
Temperature Accuracy
+/-0.6 Degrees F (0.35 Degrees C) with 95% Confidence from 60 to 85 Degrees F (15 to 30 Degrees C), +/-1.5 Degrees F (0.8 Degrees C) from 32 to 122 Degrees F (0 to 50 Degrees C)
Humidity Accuracy
+/-3% RH
Relative Humidity Range
20 to 80%
Relative Humidity Accuracy
+/-3% RH
Minimum Sensing Temperature
32 Degrees F
Features
Built-In Guided Setup Minimizes Need for Configuration Training or User Manual, Configure Multiple User Types and Privileges, Customize the Home Screen for Active and Inactive Displays, Easy to Learn and use with Little or No Training, Give Facility Staff Robust System Access and Fully Integrated Building Automation in a Smart, Convenient Interface, Glass Display Looks Modern Yet Discreet Anywhere in the Building, Options to Track and Display Temperature, Humidity, CO2, Plug-and-Play Replacement: Can Automatically Identify and Emulate Many Prior Honeywell Wall Modules, Save Time and Cost with Faster Installation, Faster Commissioning, and Fewer Callbacks, Simple Screens and Icons, Plus the Option for a Colorful Status Ring, Simplify Stock: Compatible with Multiple Building Protocols, Supports an Extensive Range of Functions and External Sensors
Series
TR100
Product Type
Temperature and Humidity Sensor
Display Units
Degrees C, Degrees F
Application
Commercial
Display Resolution
1 Degrees F
Compatible Building Automation Protocols
BACnet MS/TP, Modbus, Sylk

Description

Temperature and Humidity Sensor, Display Type Digital, Mounting Location Wall Mount, Temperature Accuracy +/-0.6 Degrees F (0.35 Degrees C) with 95 Percent Confidence from 60 to 85 Degrees F (15 to 30 Degrees C), +/-1.5 Degrees F (0.8 Degrees C) from 32 to 122 Degrees F (0 to 50 Degrees C), Electrical Connection Type Hardwired, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.