This item is Discontinued.

Honeywell Wireless Limit Switch Heavy Duty 1NC/1NO IP 68 WLS1A11AA1A

Wireless Limit Switch Heavy Duty 1NC/1NO IP 68 (Discontinued)

  • Mfr # WLS1A11AA1A
  • Zoro # G4416447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLS1A11AA1A
Zoro #
G4416447
UPC #
-
Country of Origin
United States

Dimensions

Height
4.20 in
Roller Dia.
0.75 in
Arm Length
1.50 in
Arm Width
0.75 in
Width
1.62 in
Roller Width
0.25 in
Depth
1.75 in
Arm Depth
0.5 in
Roller Diameter
0.75 in
Arm Length - Maximum
1.5 in
Overall Height
4.2 in
Overall Width
1.62 in
Overall Depth
1.75 in

Details

Item
Wireless Limit Switch
IP Rating
IP68
Communication Method
2.4 GHz Radio, WPAN 802.25.4
Power Source
3.6V DC
Replacement Head
Mfr. No. LSZ1A
Arm Material
Aluminum
NEMA Rating
1, 3, 4, 6, 6P, 12, 13
Operating Temp. Range
-40 Degrees to 160 Degrees F
Operating Force
4 in-lb
Roller Material
Nylon
Style
Side Rotary
Wireless Range
1000 ft
Standards
ACMA, C-Tick Mark, CE, EN 301 489-1, EN 301 489-17, EN 61326-1, ETSI, FCC 15, FCC 15.247, IC, Canada RSS 210, EN 300 328, RoHS, IEC 60068-2-27, UNSPSC 20142601, IEC 60068-2-6
Over Travel
60 Degrees min
Contact Form
1NO/1NC
Features
2.2 dBi Omni With Switch Mount, Tilt/Swivel Design
Differential Travel
5 Degrees max
Pre-travel
15 Degrees max
Actuator Location
Side
Actuator Style
Rotary Lever
NEMA Enclosure Rating
1, 12, 13, 3, 4, 6, 6P
Operating Torque - Maximum
4 in-lb
Arm Adjustability
Fixed
Total Travel
5 Degrees
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
160 Degrees F
Wireless Network Interface
2.4 GHz Radio, WPAN 802.25.4, 1000 ft Range

Description

Wireless Limit Switch, NEMA Rating 1, 3, 4, 6, 6P, 12, 13, IP Rating IP68

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.