Zoro Homepage

1/2 HP Cast Aluminum Submersible Sump Pump

  • Mfr # HSVS05

  • Zoro # G615718489


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Housing Material
Cast Aluminum
Width
9.2 in
HP
1/2 HP
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSVS05
Zoro #
G615718489
UPC #
054757103675
Country of Origin
China

Dimensions

Width
9.2 in
Length
8 in

Details

Voltage
115 V
Housing Material
Cast Aluminum
HP
1/2 HP
Color
Black

Description

  • 1/2 HP Streamlined submersible sump pump fits in a 10 inch sump basin
  • Cast aluminum body that resists heat and streamlined vertical switch for long life
  • 115V energy efficient motor with built in thermal overload protection
  • 9ft double sealed cord
  • 45 GPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.