Shop HOPKINS TOWING SOLUTIONS
See all product information
Create Account
Hopkins 4 Flat To 7 Blade Adapter
Mfr # 47207
Zoro # G315810834
product price:Â $28.45
/eaKey Features
Depth (In.)
5.2 in
Material
Plastic
Length
6.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47207
- Zoro #
- G315810834
- UPC #
- 079976472074
- Country of Origin
- Mexico
Dimensions
- Depth (In.)
- 5.2 in
- Length
- 6.5 in
Details
- Material
- Plastic
- Color
- Black
Description
Take advantage of your existing 4 Flat when adapting. The 47207 attaches to an existing 4 Flat to bring the lighting functions to the7 Blade connector. This product does not carry the functions for electric brakes and auxiliary power
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.